Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NUKR100H

NUKR100H

NUKR100H TRACK RLR BRG ; 100 MM 46 MM

Cam Follower Bearing; 100MM Roller Diameter; 43MM Roller Width; Crowned Roller Surface; Stud Type; 36MM Stud Diameter; M36X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket

Part #

NUKR100H

BDI #

1227365

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
3.076
UNSPSC
31171530
EAN
4547359133462
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M36 X 1.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
6.79
Long Description
Cam Follower Bearing; 100MM Roller Diameter; 43MM Roller Width; Crowned Roller Surface; Stud Type; 36MM Stud Diameter; M36X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
1.417 Inch | 36 Millimeter
Roller Diameter
3.937 Inch | 100 Millimeter
Roller Width
1.693 Inch | 43 Millimeter