Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PWKR 90.2RS

PWKR 90.2RS

PWKR 90.2RS CAM FOLLOWER

Cam Follower Bearing; 90MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket

Part #

PWKR 90.2RS

BDI #

1305780

PRICE
4,925.00 Kč / each

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.18
UNSPSC
31171530
EAN
7316571194745
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M30 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
4.29901
Long Description
Cam Follower Bearing; 90MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Stud Diameter
1.181 Inch | 30 Millimeter
Roller Diameter
3.543 Inch | 90 Millimeter
Roller Width
1.378 Inch | 35 Millimeter