Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CF20-1BUU

SDMCF 100

MCGILL SDMCF 100

Cam Follower Bearing; 100MM Roller Diameter; 50MM Roller Width; Flat Roller Surface; Stud Type; 36MM Stud Diameter; M36X3 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

SDMCF 100

BDI #

347384

QTY

GLOBAL INVENTORY: 8

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.357
UNSPSC
31171530
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M36 X 3
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged | End Plug | Block Oxide Coating | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
SDMCF 100
Manufacturer Internal Number
1900380000
Weight / LBS
7.4
Long Description
Cam Follower Bearing; 100MM Roller Diameter; 50MM Roller Width; Flat Roller Surface; Stud Type; 36MM Stud Diameter; M36X3 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
1.417 Inch | 36 Millimeter
Roller Width
1.969 Inch | 50 Millimeter
Roller Diameter
3.937 Inch | 100 Millimeter