Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

IRT5525

IRT1720

IRT 1720

Needle Bearing Inner Ring; 17MM Bore; 20MM Outside Diameter; 20.5MM Width; No Self Aligning; No Separable; No Relubricatable

Part #

IRT1720

BDI #

514958

QTY

INVENTORY:
4

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.013
UNSPSC
31171512
EAN
4549557032684
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
IRT1720
Weight / LBS
0.03
Long Description
Needle Bearing Inner Ring; 17MM Bore; 20MM Outside Diameter; 20.5MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
0.669 Inch | 17 Millimeter
Width
0.807 Inch | 20.5 Millimeter
Outside Diameter
0.787 Inch | 20 Millimeter