Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PM241513-2

PM241513-2

PM241513-2 SINGLE POINT LUBRICATOR ; NON RETURNABLE 120CC GREASE 10EA/PAK

Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" BSPT; 120 CC Capacity; GR513 Mobil SHC Polyrex 222; Grease; Plastic; 1 To 12 Months; 87 PSI; 14 To 140 Deg F; Refillable Cartridge

Part #

PM241513-2

BDI #

22801889

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
27112914
EAN
0053893960005
Product Name
Single Point Lubricator
Drive Type
Motor Driven
Drive Mechanism
Electromechanical
Thread Size
1/4" BSPT
Capacity
120 CC
Lubricant Name
GR513 Mobil SHC Polyrex 222
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Plastic
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP65
Product Feature
Refillable Cartridge
Maximum Operating Pressure
87 PSI
Operating Temperature Range
14 To 140 Deg F
Application
Blower | Conveyor | Electric Motor | Fan | Pump
Other Features
Push Button Control and Display
Category - BDI
Single Point Lubricator
Product Group - BDI
C00104
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.timken.com
Weight / LBS
1.932
Long Description
Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" BSPT; 120 CC Capacity; GR513 Mobil SHC Polyrex 222; Grease; Plastic; 1 To 12 Months; 87 PSI; 14 To 140 Deg F; Refillable Cartridge
Overall Diameter
3 Inch | 76.2 Millimeter
Overall Height
8.97 Inch | 227.838 Millimeter