Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FZ 6202 PP

FZ 6202 PP

FZ 6202 PP CLUTCH BEARING ; KEYED ID AND OD

Clutch; Manual Activation; Straight - Finished Bore; 15MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 17Nm; Mechanical - Spring; ZZ Series; 8400 Max RPM

Part #

FZ 6202 PP

BDI #

17228638

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
26111905
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Indexing | Overrunning
Number of Stop Collars
0
Torque
17Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
ZZ
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
8400
Number of Friction Discs
0
Adjusting Type
Automatic
Application
Gearbox
Inch - Metric
Metric
Other Features
With Sprag and Bearing Support
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
Weight / LBS
0.13228
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 15MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 17Nm; Mechanical - Spring; ZZ Series; 8400 Max RPM
Bore
0.591 Inch | 15 Millimeter