Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LC1D096B7C

LC1D096B7C

SCHNEIDER ELECTRIC LC1D096B7C

Contactor; 3 Pole; 9A Current; 4KW Power; 440VAC Voltage; 24VAC at 50/60HZ Coil Voltage; 3 Phase; 3NO Auxiliary Contact; Plate/Rail Mounting; Screw Terminal

Part #

LC1D096B7C

BDI #

25097635

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
SCHNEIDER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.32
UNSPSC
39121529
Harmonized Tariff Code
8536.41.00.45
Noun
Contactor
Manufacturer URL
https://www.se.com
Weight / LBS
0.70548
Product Detail
Contactor
Product Specification
3 Pole; 9A Current; 4KW Power; 440VAC Voltage; 24VAC at 50/60HZ Coil Voltage; 3 Phase; 3NO Auxiliary Contact; Plate/Rail Mounting; Screw Terminal
Long Description
Contactor; 3 Pole; 9A Current; 4KW Power; 440VAC Voltage; 24VAC at 50/60HZ Coil Voltage; 3 Phase; 3NO Auxiliary Contact; Plate/Rail Mounting; Screw Terminal