Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LRD08

LRD08

LRD08 OVERLAOD RELAY ; 2.5A 4A 690VAC

Thermal Overload Relay; 690VAC Voltage; 10A Current; 0 to 400HZ Frequency; Differential Thermal; IP20; 45MM Width; 66MM Height; 70MM Depth

Part #

LRD08

BDI #

25131790

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
SCHNEIDER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
UNSPSC
39122330
EAN
3389110346787
Harmonized Tariff Code
8536.41.00.45
Noun
Relay
Keyword String
Thermal
Manufacturer URL
https://www.se.com
Weight / LBS
0.27337
Product Detail
Thermal Overload Relay
Product Specification
690VAC Voltage; 10A Current; 0 to 400HZ Frequency; Differential Thermal; IP20; 45MM Width; 66MM Height; 70MM Depth
Long Description
Thermal Overload Relay; 690VAC Voltage; 10A Current; 0 to 400HZ Frequency; Differential Thermal; IP20; 45MM Width; 66MM Height; 70MM Depth