Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SRB-E-204ST

SRB-E-204ST

SCHMERSAL SRB-E-204ST

Safety Relay; 24VDC Voltage; 125mA Current; Plug-In Screw Terminal with Coding; Stop 0 Function; 2 Safety Output; 4 Signaling Output; Glass-Fibre Reinforced Thermoplastic Enclosure

Part #

SRB-E-204ST

BDI #

25183520

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
SCHMERSAL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39122300
Harmonized Tariff Code
8536.41.00.60
Noun
Relay
Keyword String
Safety
Manufacturer URL
https://www.schmersal.com
Weight / LBS
0.33069
Product Detail
Safety Relay
Product Specification
24VDC Voltage; 125mA Current; Plug-In Screw Terminal with Coding; Stop 0 Function; 2 Safety Output; 4 Signaling Output; Glass-Fibre Reinforced Thermoplastic Enclosure
Long Description
Safety Relay; 24VDC Voltage; 125mA Current; Plug-In Screw Terminal with Coding; Stop 0 Function; 2 Safety Output; 4 Signaling Output; Glass-Fibre Reinforced Thermoplastic Enclosure