Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

THQP115

THQP115 MINIATURE CIRCUIT BREAKER ; 15A 1PH 120/140VAC

Q-Line circuit breaker. Features a dedicated calibration screw which is cemented to prevent shifting. The attached screw creates a stable calibration for optimum performance. Tin-plated copper stab creates a reliable, permanent, and corrosion resistant connection. Case is made of heat resistant thermoset for stability and structural integrity. Box type terminals, trips to center position. Meets NEMA (National Electrical Manufacturer's Association) standards. ANSI (American National Standards Institute) and CSA (Canadian Standards Association) certified.

Part #

THQP115

BDI #

25247556

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
GENERAL ELECTRIC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39121601
Long Description
Q-Line circuit breaker. Features a dedicated calibration screw which is cemented to prevent shifting. The attached screw creates a stable calibration for optimum performance. Tin-plated copper stab creates a reliable, permanent, and corrosion resistant connection. Case is made of heat resistant thermoset for stability and structural integrity. Box type terminals, trips to center position. Meets NEMA (National Electrical Manufacturer's Association) standards. ANSI (American National Standards Institute) and CSA (Canadian Standards Association) certified.