Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

563485

563485

563485 PROXIMITY SWITCH ; 20-32 VDC OR 115 VAC EXPLOSION PROOF

Proximity Switch; 125V Voltage; 6.2" Length; 4.6" Width; 2.7" Height; Explosion Proof

Part #

563485

BDI #

25153025

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
GRACO INC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39122230
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Proximity
Manufacturer URL
Product Detail
Proximity Switch
Product Specification
125V Voltage; 6.2" Length; 4.6" Width; 2.7" Height; Explosion Proof
Long Description
Proximity Switch; 125V Voltage; 6.2" Length; 4.6" Width; 2.7" Height; Explosion Proof