Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TIUB11BU-153

TUH0604BU-20

TUH0604BU-20 ; 20M/PKG

Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Blue; 145 PSI - 10 Bar Operating Pressure

Part #

TUH0604BU-20

BDI #

17956378

PRICE
623.70 Kč / each
693.00 Kč / each

QTY

INVENTORY:
2

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.506
UNSPSC
40183008
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Blue
Operating Temperature Range
-4 To 140 Deg F
Operating Pressure
145 PSI | 10 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Shore D 57 Hardness | High Pressure | Minimum Bending Radius 15 MM
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
1.11364
Long Description
Tubing; Single; 4MM Inside Diameter; 6MM Outside Diameter; Polyurethane; Blue; 145 PSI - 10 Bar Operating Pressure
Inside Diameter
0.157 Inch | 4 Millimeter
Outside Diameter
0.236 Inch | 6 Millimeter