Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HGW30CC2R700ZAH

HGW30CC2R700ZAH

HIWIN CORPORATION HGW30CC2R700ZAH

Profile Rail Assembly; 30MM Rail Width; 700MM Rail Length; 42MM Overall Height; 90MM Block Width; 97.4MM Block Length; 80MM Pitch Length; 2 Block; High Grade Accuracy; Medium Preload; Long Shape; Heavy Load Type; Top or Bottom Mounting; Lubricating Unit; Flange Type

Part #

HGW30CC2R700ZAH

BDI #

25111277

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
HIWIN CORPORATION
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.hiwin.com
Product Detail
Profile Rail Assembly
Product Specification
30MM Rail Width; 700MM Rail Length; 42MM Overall Height; 90MM Block Width; 97.4MM Block Length; 80MM Pitch Length; 2 Block; High Grade Accuracy; Medium Preload; Long Shape; Heavy Load Type; Top or Bottom Mounting; Lubricating Unit; Flange Type
Long Description
Profile Rail Assembly; 30MM Rail Width; 700MM Rail Length; 42MM Overall Height; 90MM Block Width; 97.4MM Block Length; 80MM Pitch Length; 2 Block; High Grade Accuracy; Medium Preload; Long Shape; Heavy Load Type; Top or Bottom Mounting; Lubricating Unit; Flange Type