Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KUSE 30-FAS20-W2-V1-G3/630-40/30

KUSE 30-FAS20-W2-V1-G3/630-40/30

KUSE 30-FAS20-W2-V1-G3/630-40/30 ; LINEAR GUIDE

Profile Rail Assembly; 630MM Rail Length; 28MM Rail Width; 2 Carriages/Rail; Steel; Roller Guide Profile; KUSE Series; Precision Class 2; G3 Accuracy Class; Six Row Linear Recirculating Ball Bearing

Part #

KUSE 30-FAS20-W2-V1-G3/630-40/30

BDI #

27462312

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.schaeffler.us
Product Detail
Profile Rail Assembly
Product Specification
630MM Rail Length; 28MM Rail Width; 2 Carriages/Rail; Steel; Roller Guide Profile; KUSE Series; Precision Class 2; G3 Accuracy Class; Six Row Linear Recirculating Ball Bearing
Long Description
Profile Rail Assembly; 630MM Rail Length; 28MM Rail Width; 2 Carriages/Rail; Steel; Roller Guide Profile; KUSE Series; Precision Class 2; G3 Accuracy Class; Six Row Linear Recirculating Ball Bearing