Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SN43-530-750-1330

SN43-530-750-1330

SN43-530-750-1330 ; STANDARD BALL ASSEMBLY SLIDE 43MM

Profile Rail Assembly; Ball Guide Profile; Series SN; 1330MM Rail Length; 43MM Rail Width; 1330MM Overall Length; 43MM Overall Width; 22MM Overall Height; 1 Carriages/Rail; No Ball Screw

Part #

SN43-530-750-1330

BDI #

23721017

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TIMKEN WWW.ROLLON.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
6.05
UNSPSC
23153000
Product Name
Rail Assembly
Product Type
Ball Guide Profile
Number of Carriages/Rail
1
Series
SN
Material
Steel
Ball Screw Yes/No
No
Inch - Metric
Metric
Other Features
Easyslide
Category - BDI
Profile Rail Assemblies
Product Group - BDI
L00220
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Guide Linear
Manufacturer URL
https://www.rollon.com
Long Description
Profile Rail Assembly; Ball Guide Profile; Series SN; 1330MM Rail Length; 43MM Rail Width; 1330MM Overall Length; 43MM Overall Width; 22MM Overall Height; 1 Carriages/Rail; No Ball Screw
Overall Length
52.362 Inch | 1330 Millimeter
Overall Width
1.693 Inch | 43 Millimeter
Rail Width
1.693 Inch | 43 Millimeter
Overall Height
0.866 Inch | 22 Millimeter
Rail Length
52.362 Inch | 1330 Millimeter
Stroke Length
29.528 Inch | 750 Millimeter