Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LMS5

LMS5

LMS5 LINEAR BUSHING ; 5MM X 10MM X 15MM

5MM Bore; 10MM Outside Diamter; 15MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning

Part #

LMS5

BDI #

19133030

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.004
UNSPSC
31171506
EAN
4549557039409
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Miniature
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LMS5
Weight / LBS
0.008
Long Description
5MM Bore; 10MM Outside Diamter; 15MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Length
0.591 Inch | 15 Millimeter
Bore
0.197 Inch | 5 Millimeter
Outside Diameter
0.394 Inch | 10 Millimeter