Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LJMH 12X200 ESSC2

LJMA 20x390 ESSC1

FLI LJMA 20x390 ESSC1

Rail, Linear Solid Round; Cut to Length; 20MM Shaft Diameter; 390MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6

Part #

LJMA 20x390 ESSC1

BDI #

17014409

PRICE
238.00 Kč / each

QTY

INVENTORY:
17

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
FRANCE LINEARE INDUSTRIE
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153030
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
H6
Length Type
Cut to Length
Material
Steel
Drilled Hole Size
None
Inch - Metric
Metric
Category - BDI
Round Shafting
Product Group - BDI
L00280
Noun
Rail
Keyword String
Solid Round Linear
Manufacturer URL
https://www.skf.com
Long Description
Rail, Linear Solid Round; Cut to Length; 20MM Shaft Diameter; 390MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6
Shaft Diameter
0.787 Inch | 20 Millimeter
Shaft Length
15.354 Inch | 390 Millimeter