Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TNMEB1590R

TNMEB1590R

TNMEB1590R TRACK SYSTEM SLIDE

Rail; Single Edge V; 1590MM Length; 29MM Width; 15.6MM Height; Steel; Predrilled; 90MM Fixing Hole Center to Center (Pitch); 6.2MM Fixing Hole Size

Part #

TNMEB1590R

BDI #

19122190

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
4.14
Product Name
Rail
Product Type
Single Edge V
Length Type
Cut to Length
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Hardened | Counter Bored Hole | Rack Cut on Slide
Category - BDI
Straight V Rail
Product Group - BDI
450
Noun
Rail
Keyword String
Straight V Linear
Manufacturer URL
Manufacturer Item Number
TNMEB1590R
Weight / LBS
9.114
Long Description
Rail; Single Edge V; 1590MM Length; 29MM Width; 15.6MM Height; Steel; Predrilled; 90MM Fixing Hole Center to Center (Pitch); 6.2MM Fixing Hole Size
Center Distance of Mounting Holes
3.543 Inch | 90 Millimeter
Length
62.598 Inch | 1,590 Millimeter
Height
0.614 Inch | 15.6 Millimeter
Mounting Hole Diameter
0.244 Inch | 6.2 Millimeter
Width
1.142 Inch | 29 Millimeter