Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G240

G240

G240 SPUR GEAR ; BRASS

Spur Gear; 3-1/2" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 0.88" Hub Diameter; Brass

Part #

G240

BDI #

160822

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.218
UNSPSC
31171707
EAN
0781711091944
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
56
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G240
Manufacturer Internal Number
09194
Weight / LBS
0.48
Long Description
Spur Gear; 3-1/2" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 56 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 0.88" Hub Diameter; Brass
Face Width
0.313 Inch | 7.95 Millimeter
Pitch Diameter
3.5 Inch | 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
0.88 Inch | 22.352 Millimeter