Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GA48

GA48

GA48 CHANGE SPUR GEAR ; 5/8" BORE 2.4" PITCH DIA 20 DP

Change Gear; 5/8" Bore; 2.4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Steel

Part #

GA48

BDI #

161221

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.236
UNSPSC
31171707
EAN
0781711100943
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
48
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Hub | With 2 Keyways
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GA48
Manufacturer Internal Number
10094
Weight / LBS
0.52
Long Description
Change Gear; 5/8" Bore; 2.4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Steel
Hub Diameter
0 Inch | 0 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter
2.4 Inch | 60.96 Millimeter