Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GD23

GD23

GD23 CHANGE SPUR GEAR ; STEEL

Change Gear; 1" Bore; 1.917" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 23 Teeth; 14-1/2 Degree Pressure Angle; Steel

Part #

GD23

BDI #

161248

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.182
UNSPSC
31171707
EAN
0781711101483
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
23
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Hub | With 2 Keyways
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GD23
Manufacturer Internal Number
10148
Weight / LBS
0.4
Long Description
Change Gear; 1" Bore; 1.917" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 23 Teeth; 14-1/2 Degree Pressure Angle; Steel
Hub Diameter
0 Inch | 0 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
1.917 Inch | 48.692 Millimeter