Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12CG83

GF23

GF23 CHANGE SPUR GEAR ; STEEL

Change Gear; 1-1/4" Bore; 2.3" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 23 Teeth; 14-1/2 Degree Pressure Angle; Steel

Part #

GF23

BDI #

161265

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.273
UNSPSC
31171707
EAN
0781711101827
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
23
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Hub | With 2 Keyways
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GF23
Manufacturer Internal Number
10182
Weight / LBS
0.6
Long Description
Change Gear; 1-1/4" Bore; 2.3" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 23 Teeth; 14-1/2 Degree Pressure Angle; Steel
Bore
1.25 Inch | 31.75 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Pitch Diameter
2.3 Inch | 58.42 Millimeter