Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GB46B

GF38B

GF38B CHANGE SPUR GEAR ; 1-1/4" BORE 3.8" PITCH DIA 10 DP

Change Gear; 1-1/4" Bore; 3.8" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 38 Teeth; 14-1/2 Degree Pressure Angle; 1.94" Hub Diameter; Cast Iron

Part #

GF38B

BDI #

161796

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.134
UNSPSC
31171707
EAN
0781711113004
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
38
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | With 2 Keyways
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GF38B
Manufacturer Internal Number
11300
Weight / LBS
2.5
Long Description
Change Gear; 1-1/4" Bore; 3.8" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 38 Teeth; 14-1/2 Degree Pressure Angle; 1.94" Hub Diameter; Cast Iron
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
1.94 Inch | 49.276 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch Diameter
3.8 Inch | 96.52 Millimeter