Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H2012R

H2012R

H2012R HELICAL GEAR ; STEEL

Helical Gear; 3/8" Bore; 0.6" Pitch Diameter; 20 Transverse DP; 9/16" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth

Part #

H2012R

BDI #

164344

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
31171714
EAN
0781711182369
Pitch
20 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
12
Pressure Angle
14.5
Direction
Right Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Plain Style | Type A | 45 Degree Helix Angle | Without Hub
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H2012R
Manufacturer Internal Number
18236
Weight / LBS
0.03
Long Description
Helical Gear; 3/8" Bore; 0.6" Pitch Diameter; 20 Transverse DP; 9/16" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Hub Diameter
0 Inch | 0 Millimeter
Pitch Diameter
0.6 Inch | 15.24 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter