Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TS1212

M1.5 Z=38 SPUR WITH HUB NR. PM27038

SATI M1.5 Z=38 SPUR WITH HUB NR. PM27038

Spur Gear; 57MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 38 Teeth; 20 Degree Pressure Angle; 40MM Hub Diameter; Steel

Part #

M1.5 Z=38 SPUR WITH HUB NR. PM27038

BDI #

1405279

QTY

GLOBAL INVENTORY: 6

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.132
UNSPSC
31171707
Pitch
M1.5 DP
Mounting Method
Rough Bore
Number of Teeth
38
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 12
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 57MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 38 Teeth; 20 Degree Pressure Angle; 40MM Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.244 Inch | 57 Millimeter
Hub Diameter
1.575 Inch | 40 Millimeter
Face Width
0.669 Inch | 17 Millimeter