Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TS1028

M2 Z=56 SPUR WITH HUB NR. PM28056

SATI M2 Z=56 SPUR WITH HUB NR. PM28056

Spur Gear; 112MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 56 Teeth; 20 Degree Pressure Angle; 70MM Hub Diameter; Steel

Part #

M2 Z=56 SPUR WITH HUB NR. PM28056

BDI #

840574

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171707
Pitch
M2 DP
Mounting Method
Rough Bore
Number of Teeth
56
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 20
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 112MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 56 Teeth; 20 Degree Pressure Angle; 70MM Hub Diameter; Steel
Hub Diameter
2.756 Inch | 70 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.409 Inch | 112 Millimeter
Face Width
0.787 Inch | 20 Millimeter