Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S1238

S1238

S1238 SPUR GEAR ; 14 1/2 DEG STEEL

Spur Gear; 3.167" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 38 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Steel

Part #

S1238

BDI #

611614

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.081
UNSPSC
31171707
EAN
0697950056920
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
38
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 5/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S1238
Manufacturer Internal Number
S1238
Weight / LBS
2.38
Long Description
Spur Gear; 3.167" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 38 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Steel
Hub Diameter
2.5 Inch | 63.5 Millimeter
Pitch Diameter
3.167 Inch | 80.442 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter