Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S3248

S3248

S3248 SPUR GEAR ; ROUGH BORE 32 DP PITCH 48T

Spur Gear; 1-1/2" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Steel

Part #

S3248

BDI #

160973

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
31171707
EAN
0781711095867
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
48
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Hub | Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
S3248
Manufacturer Internal Number
09586
Weight / LBS
0.09
Long Description
Spur Gear; 1-1/2" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 48 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Steel
Face Width
0.188 Inch | 4.775 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Pitch Diameter
1.5 Inch | 38.1 Millimeter