Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NB128

S545

S545 SPUR GEAR ; 14 1/2 DEG STEEL

Spur Gear; 9" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-11/16" Max Bore; 4-5/8" Hub Diameter; Steel

Part #

S545

BDI #

611921

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
15.89
UNSPSC
31171707
EAN
0697950054551
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
45
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.688
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1-3/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S545
Manufacturer Internal Number
S545
Weight / LBS
35
Long Description
Spur Gear; 9" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-11/16" Max Bore; 4-5/8" Hub Diameter; Steel
Pitch Diameter
9 Inch | 228.6 Millimeter
Face Width
1.75 Inch | 44.45 Millimeter
Hub Diameter
4.625 Inch | 117.475 Millimeter
Bore
0 Inch | 0 Millimeter