Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TS1048 PER P1597

TS1048 PER P1597

TS1048 PER P1597 SPUR GEAR

Spur Gear; 4.8" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 48 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 2-3/8" Max Bore; 3-3/4" Hub Diameter; Steel; No Hardened Teeth

Part #

TS1048 PER P1597

BDI #

21536830

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171707
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
48
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.375
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Long Description
Spur Gear; 4.8" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 48 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 2-3/8" Max Bore; 3-3/4" Hub Diameter; Steel; No Hardened Teeth
Pitch Diameter
4.8 Inch | 121.92 Millimeter
Hub Diameter
3.75 Inch | 95.25 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter