Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TS1656 1-1/2IN 1/4NS KW NO SS

TS1656 1-1/2IN 1/4NS KW NO SS

TS1656 1-1/2IN 1/4NS KW NO SS SPUR GEAR ; 56 TEETH 20DEG PRESS ANG 3/4" FACE

Spur Gear; 1-1/2" Bore; 3-1/2" Pitch Diameter; 16 DP; 3/4" Face Width; Finished Bore; 56 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 1-3/8" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth

Part #

TS1656 1-1/2IN 1/4NS KW NO SS

BDI #

21552349

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.24
UNSPSC
31171707
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
56
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
1.375
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Long Description
Spur Gear; 1-1/2" Bore; 3-1/2" Pitch Diameter; 16 DP; 3/4" Face Width; Finished Bore; 56 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 1-3/8" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
Pitch Diameter
3.5 Inch | 88.9 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter