Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TS1656 ALT

TS1656 ALT

TS1656 ALT SPUR GEAR ; 16 DP 20DEG PA 56 TEETH 0.75" FACE

Spur Gear; 3-1/2" Pitch Diameter; 16 DP; 3/4" Face Width; Rough Bore; 56 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 1-3/8" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth

Part #

TS1656 ALT

BDI #

26249210

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171707
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
56
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.375
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Long Description
Spur Gear; 3-1/2" Pitch Diameter; 16 DP; 3/4" Face Width; Rough Bore; 56 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 1-3/8" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
Face Width
0.75 Inch | 19.05 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Pitch Diameter
3.5 Inch | 88.9 Millimeter
Bore
0 Inch | 0 Millimeter