Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YPB2423

YPB2423

YPB2423 SPUR GEAR ; NON RETURNABLE PLASTIC

Spur Gear; 0.958" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 23 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.55" Hub Diameter; Molded Delrin

Part #

YPB2423

BDI #

173091

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171707
EAN
0781711540749
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
23
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Molded Delrin
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Brass Insert | Minimum Bore 3/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YPB2423
Manufacturer Internal Number
54074
Weight / LBS
0.02
Long Description
Spur Gear; 0.958" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 23 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.55" Hub Diameter; Molded Delrin
Face Width
0.25 Inch | 6.35 Millimeter
Pitch Diameter
0.958 Inch | 24.333 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
0.55 Inch | 13.97 Millimeter