Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2012 30MM

1615 X 35MM-KW

1615 X 35MM-KW TL BUSHING ; NON RETURNABLE

35MM Bore; 57.15MM Outside Diameter; 38.1MM Length Thru Bore; 1615 Bushing Series; Keyway; Taper Lock Bushing

Part #

1615 X 35MM-KW

BDI #

256729

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.376
UNSPSC
31171605
EAN
0782476322335
Bushing Series
1615
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1615 X 35MM, 10 X 3.3MM KW
Manufacturer Internal Number
119038
Weight / LBS
0.7
Long Description
35MM Bore; 57.15MM Outside Diameter; 38.1MM Length Thru Bore; 1615 Bushing Series; Keyway; Taper Lock Bushing
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter