Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1215-14

1615 X 5/8-KW

1615 X 5/8-KW TL BUSHING

Shaft Bushing; 5/8" Bore; 2-1/4" Outside Diameter; 1-1/2" Length Thru Bore; 1615 Bushing Series; Keyway; Taper Lock Bushing

Part #

1615 X 5/8-KW

BDI #

256733

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.545
UNSPSC
31171605
EAN
0782475096060
Bushing Series
1615
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1615 X 5/8-KW
Manufacturer Internal Number
119042
Weight / LBS
1.2
Long Description
Shaft Bushing; 5/8" Bore; 2-1/4" Outside Diameter; 1-1/2" Length Thru Bore; 1615 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
2.25 Inch | 57.15 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
0.625 Inch | 15.875 Millimeter