Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2012 7/8

2525 1 1/16

2525 1 1/16 TAPERED BUSHING ; 1 1/16" BORE

Shaft Bushing; 1-1/16" Bore; 3-3/8" Outside Diameter; 2-1/2" Length Thru Bore; 2525 Bushing Series; Keyway; Taper Lock Bushing

Part #

2525 1 1/16

BDI #

617962

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.952
UNSPSC
31171605
EAN
0697950034850
Bushing Series
2525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
2525 1 1/16
Weight / LBS
4.3
Long Description
Shaft Bushing; 1-1/16" Bore; 3-3/8" Outside Diameter; 2-1/2" Length Thru Bore; 2525 Bushing Series; Keyway; Taper Lock Bushing
Bore
1.063 Inch | 27 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter