Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5VS-SB 1-7/8

5VS-SB 1-7/8

5VS-SB 1.7/8 SHAFT BUSHING

1-7/8" Bore; 5.27" Length Thru Bore; 5VSSB Bushing Series; Keyway; QD Bushing

Part #

5VS-SB 1-7/8

BDI #

1110693

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
6.8
UNSPSC
31171605
EAN
0770075438939
Bushing Series
5VSSB
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Short Bore
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
5VS-SB 1.7/8
Manufacturer Internal Number
7964-0004
Weight / LBS
15
Long Description
1-7/8" Bore; 5.27" Length Thru Bore; 5VSSB Bushing Series; Keyway; QD Bushing
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Length Thru Bore
5.27 Inch | 133.858 Millimeter