Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8VS-SB 3-3/8

5VS-SB 3-3/8

5VS-SB 3.3/8 SHAFT BUSHING ; NON-RETURNABLE

3-3/8" Bore; 5.27" Length Thru Bore; 5VSSB Bushing Series; Keyway; QD Bushing

Part #

5VS-SB 3-3/8

BDI #

1110697

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.54
UNSPSC
31171605
EAN
0770075438977
Bushing Series
5VSSB
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Short Bore
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
5VS-SB 3.3/8
Manufacturer Internal Number
7964-0008
Weight / LBS
5.6
Long Description
3-3/8" Bore; 5.27" Length Thru Bore; 5VSSB Bushing Series; Keyway; QD Bushing
Outside Diameter
0 Inch | 0 Millimeter
Length Thru Bore
5.27 Inch | 133.858 Millimeter
Bore
3.375 Inch | 85.725 Millimeter