Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B 25 MM

B 25 MM

B 25 MM SPLIT TAPER BUSHING ; NON-RETURNABLE

Shaft Bushing; 25MM Bore; 66.675MM Outside Diameter; 49.225MM Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing Style

Part #

B 25 MM

BDI #

326930

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.37
UNSPSC
31171605
EAN
0662289393381
Bushing Series
B
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
B 25 MM
Manufacturer Internal Number
3695350
Weight / LBS
2.9
Long Description
Shaft Bushing; 25MM Bore; 66.675MM Outside Diameter; 49.225MM Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing Style
Outside Diameter
2.625 Inch | 66.675 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter