Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B X 48MM-KW

B X 48MM-KW

B X 48MM-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 48MM BORE

Shaft Bushing; 48MM Bore; 66.675MM Outside Diameter; 49.225MM Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing

Part #

B X 48MM-KW

BDI #

21832010

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.975
UNSPSC
23153100
EAN
0782477474668
Bushing Series
B
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 48MM Bore; 66.675MM Outside Diameter; 49.225MM Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing
Bore
1.89 Inch | 48 Millimeter
Outside Diameter
2.625 Inch | 66.675 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter