Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BM-02

BHL-19

BHL-19 LOCKNUT ; 12TPI 4.938" OD 0.813" NOMINAL THK

12 Threads per Inch; 4-15/16" Outside Diameter; 13/16" Nominal Thickness; 3.73-12 Thread Size; 3.676" Thread Pitch Diameter Min; 3.683" Thread Pitch Diameter Max; UNS Thread

Part #

BHL-19

BDI #

967063

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.662
EAN
0751968331902
Threads per Inch
12
Thread Size
3.73-12
Thread Name
UNS
Other Features
Self Locking | Left Hand Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
BHL-19
Long Description
12 Threads per Inch; 4-15/16" Outside Diameter; 13/16" Nominal Thickness; 3.73-12 Thread Size; 3.676" Thread Pitch Diameter Min; 3.683" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.813 Inch | 20.65 Millimeter
Outside Diameter
4.938 Inch | 125.425 Millimeter
Thread Pitch Diameter Min
3.676 Inch | 93.37 Millimeter
Thread Pitch Diameter Max
3.683 Inch | 93.548 Millimeter