Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BL-40

BL-40

BL-40 LOCKNUT ; 8TPI 9.84" OD 1.656" THK

8 Threads per Inch; 9.84" Outside Diameter; 1.58" Nominal Thickness; 7.847-8 Thread Size; 7.766" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; UNS Thread

Part #

BL-40

BDI #

966570

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.15
UNSPSC
31161716
EAN
0751968104001
Threads per Inch
8
Thread Size
7.847-8
Thread Name
UNS
Other Features
Mechanical Lock | M8 Lock Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
BL-40
Weight / LBS
11.34
Long Description
8 Threads per Inch; 9.84" Outside Diameter; 1.58" Nominal Thickness; 7.847-8 Thread Size; 7.766" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; UNS Thread
Thread Pitch Diameter Min
7.766 Inch | 197.256 Millimeter
Nominal Thickness
1.58 Inch | 40.132 Millimeter
Outside Diameter
9.84 Inch | 249.936 Millimeter
Thread Pitch Diameter Max
7.777 Inch | 197.536 Millimeter