Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BHM-22

BML-044

BML-044 LOCKNUT ; M22 X 1.0 THREAD 34MM OD 10.5MM THK

34MM Outside Diameter; 10.5MM Nominal Thickness; M22 X 1 Thread Size; 21.35MM Thread Pitch Diameter Min; 21.451MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

BML-044

BDI #

967186

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
EAN
0751968380443
Threads per Inch
Metric
Thread Size
M22 X 1
Thread Name
ISO Metric
Other Features
Left Hand Thread
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
BML-044
Weight / LBS
0.08
Long Description
34MM Outside Diameter; 10.5MM Nominal Thickness; M22 X 1 Thread Size; 21.35MM Thread Pitch Diameter Min; 21.451MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.413 Inch | 10.5 Millimeter
Thread Pitch Diameter Max
0.845 Inch | 21.451 Millimeter
Thread Pitch Diameter Min
0.841 Inch | 21.35 Millimeter
Outside Diameter
1.339 Inch | 34 Millimeter