Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CNB-01

CNB-01

CNB-01 CLAMP NUT ; 32TPI 1.125" OD 0.385" NOMINAL THK

32 Threads per Inch; 1-1/8" Outside Diameter; 0.385" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; UNS Thread

Part #

CNB-01

BDI #

966687

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
UNSPSC
31161716
EAN
0751968200109
Threads per Inch
32
Thread Size
0.469-32
Thread Name
UNS
Other Features
One Piece Split | M4 Clamp Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
CNB-01
Weight / LBS
0.08
Long Description
32 Threads per Inch; 1-1/8" Outside Diameter; 0.385" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; UNS Thread
Thread Pitch Diameter Max
0.451 Inch | 11.455 Millimeter
Nominal Thickness
0.385 Inch | 9.779 Millimeter
Thread Pitch Diameter Min
0.449 Inch | 11.405 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter