Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CNB-07

CNB-36

CNB-36 CLAMP NUT ; 8TPI 9" OD 1" NOMINAL THK

8 Threads per Inch; 9" Outside Diameter; 1" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; UNS Thread

Part #

CNB-36

BDI #

966716

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.966
UNSPSC
31161716
EAN
0751968203605
Threads per Inch
8
Thread Size
7.066-8
Thread Name
UNS
Other Features
One Piece Split | M12 Clamp Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
CNB-36
Weight / LBS
6.54
Long Description
8 Threads per Inch; 9" Outside Diameter; 1" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
9 Inch | 228.6 Millimeter
Nominal Thickness
1 Inch | 25.4 Millimeter
Thread Pitch Diameter Min
6.985 Inch | 177.419 Millimeter
Thread Pitch Diameter Max
6.994 Inch | 177.648 Millimeter