Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CNC24-6S

CNC24-6S

CNC24-6S CLAMP NUT ; 6TPI STAINLESS STEEL SINGLE SPLIT

6 Threads per Inch; 2-3/8" Outside Diameter; 9/16" Nominal Thickness; 1.5-6 Thread Size; 1.392" Thread Pitch Diameter Min; UNC Thread

Part #

CNC24-6S

BDI #

966859

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.187
EAN
0751968242413
Threads per Inch
6
Thread Size
1.5-6
Thread Name
UNC
Other Features
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
CNC24-6S
Weight / LBS
0.42
Long Description
6 Threads per Inch; 2-3/8" Outside Diameter; 9/16" Nominal Thickness; 1.5-6 Thread Size; 1.392" Thread Pitch Diameter Min; UNC Thread
Nominal Thickness
0.563 Inch | 14.3 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Thread Pitch Diameter Min
1.392 Inch | 35.357 Millimeter