Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CNC08-13

CNF07-20S

CNF07-20S CLAMP NUT ; 20TPI SINGLE SPLIT

20 Threads per Inch; 15/16" Outside Diameter; 11/32" Nominal Thickness; 0.437-20 Thread Size; 0.405" Thread Pitch Diameter Min; UNF Thread

Part #

CNF07-20S

BDI #

966864

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
31161716
EAN
0751968240723
Threads per Inch
20
Thread Size
0.437-20
Thread Name
UNF
Other Features
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 6-32 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
CNF07-20S
Weight / LBS
0.06
Long Description
20 Threads per Inch; 15/16" Outside Diameter; 11/32" Nominal Thickness; 0.437-20 Thread Size; 0.405" Thread Pitch Diameter Min; UNF Thread
Thread Pitch Diameter Min
0.405 Inch | 10.287 Millimeter
Nominal Thickness
0.344 Inch | 8.738 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
0.938 Inch | 23.825 Millimeter