Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CSC112-12

CSC112-12

CSC112-12 CLAMPING COLLAR ; NON RETURNABLE THREADED

Shaft Collar; 1-1/8-12 Threaded; 2-1/8" Outside Diameter; 1/2" Width; Steel; One Piece Split Threaded Recessed Screw

Part #

CSC112-12

BDI #

170329

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.166
UNSPSC
23153100
EAN
0781711492550
Bore Threaded
1-1/8-12
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split Threaded Recessed Screw
Clamp Screw Size if applicable
1/4-28
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49255
Long Description
Shaft Collar; 1-1/8-12 Threaded; 2-1/8" Outside Diameter; 1/2" Width; Steel; One Piece Split Threaded Recessed Screw
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.125 Inch | 53.975 Millimeter
Width
0.5 Inch | 12.7 Millimeter