Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G2SC-212-SS

G2SC-212-SS

G2SC-212-SS CLAMP COLLAR ; 2-1/8" BORE SS 2-PIECE

2-1/8" Bore; Shaft Collar; Stainless Steel; 3-1/4" Outside Diameter; 3/4" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split

Part #

G2SC-212-SS

BDI #

195337

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.312
UNSPSC
31162811
EAN
0044861013434
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
2-1/8" Bore; Shaft Collar; Stainless Steel; 3-1/4" Outside Diameter; 3/4" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split
Outside Diameter
3.25 Inch | 82.55 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Bore
2.125 Inch | 53.975 Millimeter