Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KM 9

KM 9

KM 9

65MM Outside Diameter; 10MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; MB-9 Lockwasher Part Number; ISO Metric Thread

Part #

KM 9

BDI #

1422109

PRICE
108.00 Kč / each

QTY

INVENTORY:
5

GLOBAL INVENTORY: 188

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.66
UNSPSC
23153100
EAN
7316577758323
Threads per Inch
Metric
Thread Size
M45 X 1.5
Lockwasher/Lockplate Part Number
MB-9
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
65MM Outside Diameter; 10MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; MB-9 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
2.559 Inch | 65 Millimeter
Thread Pitch Diameter Max
1.738 Inch | 44.151 Millimeter
Nominal Thickness
0.394 Inch | 10 Millimeter
Thread Pitch Diameter Min
1.733 Inch | 44.026 Millimeter